Skip Content
MOTOR,SPLIT PH,3/4 HP,1725,115V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SPLIT PH,3/4 HP,1725,115V,56Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOS2074
  • Mfr. Model # OS2074
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 9.6
  • Item Belt Drive Motor
  • Phase 1
  • Footnotes 26, 342
  • Nameplate RPM 1725
  • Duty Continuous
  • Nominal Efficiency 67.0%
  • Overall Length 11-1/8"
  • RPM Range 1400-1800
  • Hz 60
  • Shaft Length 2-1/4"
  • Standards CSA Certified
  • Frame 56Z
  • Voltage 115
  • Body Dia. 5-5/8"
  • Length Less Shaft 8-7/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Includes 5/8" Shaft Adapter Key
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rigid Base
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list