MOTOR,SPLIT PH,1/8 HP,1140,115V,48Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/8 HP,1140,115V,48Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBF2006L
  • Mfr. Model # BF2006L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.58 lbs

Technical Specs

  • Full Load Amps 3.0
  • HP 1/8
  • Includes 5/8" dia. Shaft Bushing with Key
  • Phase 1
  • Nameplate RPM 1140
  • Hz 60
  • Item Belt Drive Motor
  • Overall Length 10-3/16"
  • RPM Range 1101-1200
  • Shaft Length 2"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Voltage 115
  • Frame 48Z
  • Length Less Shaft 8-3/16"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 8-1/4"
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Mounting Position All Angle
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.40
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list