MOTOR,SPLIT PH,1/6HP,1725,115V,48Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SPLIT PH,1/6HP,1725,115V,48Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRB2014
  • Mfr. Model # RB2014
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Technical Specs

  • Full Load Amps 5.1
  • HP 1/6
  • Item Belt Drive Motor
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Footnotes 274
  • Hz 60
  • Overall Length 9-1/8"
  • RPM Range 1400-1800
  • Voltage 115
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified
  • Frame 48Z
  • Body Dia. 5-5/8"
  • Length Less Shaft 7-1/4"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 6-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.35
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list