MOTOR,SPLIT PH,1/6 HP,1725/1140,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SPLIT PH,1/6 HP,1725/1140,115

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBGF2014L
  • Mfr. Model # BGF2014L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.98 lbs

Technical Specs

  • Full Load Amps 4.4/2.1
  • HP 1/6, 1/18
  • Nameplate RPM 1725/1140
  • Item Belt Drive Motor
  • Footnotes 26, 274
  • Overall Length 10-11/16"
  • Phase 1
  • Hz 60
  • RPM Range 1701-1800
  • Voltage 115
  • Shaft Length 1-15/16"
  • Frame 48Z
  • Ring to Ring Center 8-1/4"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • No. of Speeds 2
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list