MOTOR,SPLIT PH,1/6 HP,1140,115V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SPLIT PH,1/6 HP,1140,115V,56Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2016M
  • Mfr. Model # ARB2016M
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.45 lbs

Technical Specs

  • Full Load Amps 3.8
  • Includes Resilient Base
  • Application Belt Drive, Centrifugal Pumps, Blowers, Fans
  • HP 1/6
  • Nameplate RPM 1140
  • Phase 1
  • Item Direct Drive Blower Motor
  • Capacitor Required None
  • RPM Range 1000-1380
  • Hz 60
  • Duty Continuous Air Over
  • Shaft Length 1-7/8"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 56Z
  • Bolt Circle Dia. 5-13/16"
  • Body Dia. 6-1/2"
  • Stud Size #10-32 x 1/2"
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-7/16"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 7-15/16"
  • Motor Bearings Sleeve
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Manual
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list