Skip Content
MOTOR,SPLIT PH,1/4 HP,1725,115V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/4 HP,1725,115V,56Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRS2026
  • Mfr. Model # RS2026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.95 lbs

Technical Specs

  • HP 1/4
  • Includes 5/8" dia. Shaft Bushing
  • Full Load Amps 5.4
  • Nameplate RPM 1725
  • Item Belt Drive Motor
  • Phase 1
  • Duty Continuous
  • Footnotes 307
  • Nominal Efficiency 54.0%
  • Hz 60
  • Overall Length 9-1/8"
  • RPM Range 1400-1800
  • Voltage 115
  • Shaft Length 1-1/2"
  • Frame 56Z
  • Standards CSA Certified
  • Max. Ambient Temp. 40 Degrees C
  • Body Dia. 5-5/8"
  • Length Less Shaft 7-5/8"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 7-3/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list