MOTOR,SPLIT PH,1/4 HP,1725,115V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/4 HP,1725,115V,56Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2024ML
  • Mfr. Model # ARB2024ML
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.15 lbs

Technical Specs

  • Full Load Amps 3.3
  • HP 1/4
  • Application Blowers, Fans and Air Circulators
  • Includes Resilient Base
  • Nameplate RPM 1725
  • Item Direct Drive Blower Motor
  • Phase 1
  • Hz 60
  • Overall Length 9-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Shaft Length 1-7/8"
  • Voltage 115
  • RPM Range 1701-1800
  • Standards UL Recognized, CSA Certified
  • Stud Size #8-32
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 7-7/8"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 7-1/4"
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Capacitor Required No
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Design Split-Phase
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 5/8"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list