MOTOR,SPLIT PH,1/4 HP,1725,115V,48Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/4 HP,1725,115V,48Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOB2024
  • Mfr. Model # OB2024
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Full Load Amps 5.4
  • HP 1/4
  • Nameplate RPM 1725
  • Item Belt Drive Motor
  • Phase 1
  • Duty Continuous
  • Footnotes 26, 341
  • Hz 60
  • Nominal Efficiency 48.0%
  • Overall Length 10"
  • RPM Range 1400-1800
  • Standards CSA Certified
  • Shaft Length 2-1/4"
  • Frame 48Z
  • Voltage 115
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 7-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Rigid Base
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list