MOTOR,SPLIT PH,1/4 HP,1725,115V,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/4 HP,1725,115V,48

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSAR2024
  • Mfr. Model # AR2024
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • Full Load Amps 5.4
  • Includes 5/8" dia. Shaft Bushing
  • Item Belt Drive Motor
  • HP 1/4
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Footnotes 307
  • Nominal Efficiency 53.0%
  • RPM Range 1400-1800
  • Overall Length 10-3/8"
  • Shaft Length 1-1/2"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 48
  • Body Dia. 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-7/8"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Ring to Ring Center 7-1/8 to 8-7/16"
  • Ins. Class B
  • Motor Bearings Sleeve
  • Motor Service Factor 1.35
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Ring
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list