Skip Content
MOTOR,SPLIT PH,1/4 HP,1140,115V,56, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/4 HP,1140,115V,56,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRB2026
  • Mfr. Model # RB2026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.3 lbs

Technical Specs

  • Full Load Amps 5.6
  • HP 1/4
  • Nameplate RPM 1140
  • Item Belt Drive Motor
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 61.0%
  • Overall Length 10-13/16"
  • RPM Range 1000-1380
  • Shaft Length 1-7/8"
  • Standards CSA Certified
  • Voltage 115
  • Frame 56
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 8-15/16"
  • Ring to Ring Center 8-7/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list