Skip Content
MOTOR,SPLIT PH,1/3HP,1725,115V,56CZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/3HP,1725,115V,56CZ

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF394
  • Mfr. Model # F394
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.85 lbs

Technical Specs

  • Application C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems
  • HP 1/3
  • Full Load Amps 5.9
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1725
  • Phase 1
  • Capacitor Required None
  • RPM Range 1400-1800
  • Duty Continuous Air Over
  • Hz 60
  • Voltage 115
  • Shaft Length 2-1/4"
  • Standards CSA Certified
  • Frame 56CZ
  • Shaft Dia. 5/8"
  • Length Less Shaft 7-3/4"
  • Body Dia. 6-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 3
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list