MOTOR,SPLIT PH,1/3HP,1725,115V,56CZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/3HP,1725,115V,56CZ

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF262
  • Mfr. Model # F262
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.45 lbs

Technical Specs

  • Full Load Amps 5.4/2.3
  • Application C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems
  • HP 1/3, 1/10
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1725/1140
  • RPM Range 1701-1800
  • Hz 60
  • Shaft Length 2-1/4"
  • Voltage 115
  • Frame 56CZ
  • Shaft Dia. 5/8"
  • Length Less Shaft 9"
  • Standards UL Recognized, CSA Certified
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • No. of Speeds 2
  • Capacitor Required No
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B
  • Motor Service Factor 1.35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list