Skip Content
MOTOR,SPLIT PH,1/3 HP,3450,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,SPLIT PH,1/3 HP,3450,115/230V

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF344V1
  • Mfr. Model # F344V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.2 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 6.3/3.2
  • Item Belt Drive Motor
  • Phase 1
  • Hz 60
  • Nominal Efficiency 56.0%
  • RPM Range 3001-3600
  • Overall Length 10-1/4"
  • Nameplate RPM 3450
  • Footnotes 26, 341
  • Shaft Length 2-1/4"
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified
  • Voltage 115/230
  • Frame 48Z
  • Length Less Shaft 8"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 7-1/2"
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list