MOTOR,SPLIT PH,1/3 HP,1725,115V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SPLIT PH,1/3 HP,1725,115V,56Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2034M
  • Mfr. Model # ARB2034M
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.8 lbs

Technical Specs

  • Application Belt Drive, Centrifugal Pumps, Blowers, Fans
  • Full Load Amps 4.8
  • HP 1/3
  • Includes Resilient Base
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1725
  • Phase 1
  • Capacitor Required None
  • Duty Continuous
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115
  • Frame 56Z
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 5-13/16"
  • Body Dia. 6-1/2"
  • Stud Size #10-32 x 1/2"
  • Shaft Dia. 1/2"
  • Length Less Shaft 9-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 8-11/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Manual
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list