MOTOR,SPLIT PH,1/3 HP,1725,115V,48, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/3 HP,1725,115V,48,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSAR2034
  • Mfr. Model # AR2034
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 6.0
  • Nameplate RPM 1725
  • Includes 5/8" dia. Shaft Bushing
  • Item Belt Drive Motor
  • Duty Continuous
  • Phase 1
  • Footnotes 307
  • Hz 60
  • Nominal Efficiency 55.0%
  • Overall Length 10-5/8"
  • Shaft Length 1-1/2"
  • Standards UL Recognized, CSA Certified
  • Voltage 115
  • RPM Range 1400-1800
  • Frame 48
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 9-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 7-3/8 to 8-11/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list