MOTOR,SPLIT PH,1/2 HP,1725,115V,56, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/2 HP,1725,115V,56,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF352V1
  • Mfr. Model # F352V1
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.85 lbs

Technical Specs

  • Full Load Amps 7.0
  • HP 1/2
  • Application Belt Drive, Centrifugal Pumps, Blowers, Fans
  • Item Direct Drive Blower Motor
  • Includes Resilient Base
  • Nameplate RPM 1725
  • Phase 1
  • Capacitor Required None
  • RPM Range 1400-1800
  • Hz 60
  • Duty Continuous
  • Shaft Length 1-7/8"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 56
  • Bolt Circle Dia. 5-13/16"
  • Stud Size #10-32 x 3/4"
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-3/16"
  • Ring to Ring Center 8-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Manual
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list