MOTOR,SPLIT PH,1/2 HP,1725,115V,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/2 HP,1725,115V,48

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSAR2054
  • Mfr. Model # AR2054
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • HP 1/2
  • Full Load Amps 8.0
  • Item Belt Drive Motor
  • Includes 5/8" dia. Shaft Bushing
  • Phase 1
  • Nameplate RPM 1725
  • Duty Continuous
  • Hz 60
  • Footnotes 307
  • Nominal Efficiency 61.0%
  • Overall Length 11-1/8"
  • RPM Range 1400-1800
  • Shaft Length 1-1/2"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 48
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 9-5/8"
  • Ring to Ring Center 7-7/8 to 9-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list