Skip Content
MOTOR,SPLIT PH,1/12HP,1140,115V,48Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SPLIT PH,1/12HP,1140,115V,48Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBF20086V1
  • Mfr. Model # BF20086V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Full Load Amps 2.6
  • Item Belt Drive Motor
  • Nameplate RPM 1140
  • HP 1/12
  • Phase 1
  • Hz 60
  • Overall Length 9"
  • Shaft Length 1.88"
  • RPM Range 1101-1200
  • Voltage 115
  • Frame 48Z
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Length Less Shaft 7-1/2"
  • Shaft Dia. 1/2"
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.40
  • Mounting Stud Pattern 4-1/4" x 4-1/4"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list