MOTOR,SP PH,3/4HP,1725/1425,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SP PH,3/4HP,1725/1425,115/230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF680
  • Mfr. Model # F680
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.95 lbs

Technical Specs

  • Nameplate RPM 1725/1425
  • Full Load Amps 10.4/5.2
  • Item Belt Drive Motor
  • Phase 1
  • HP 3/4
  • Duty Continuous
  • Nominal Efficiency 68.0%
  • Overall Length 11-7/16"
  • Hz 60/50
  • Footnotes 6
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified
  • Frame 56
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-9/16"
  • Ring to Ring Center 9-1/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list