MOTOR,SP PH,3/4 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,3/4 HP,1725,115/208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4VAG3
  • Mfr. Model # 4VAG3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.67 lbs

Technical Specs

  • Full Load Amps 10.3/5.5 - 5.2
  • Item Belt Drive Motor
  • HP 3/4
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Footnotes Usable On 208 V at 1.0 Service Factor
  • Hz 60
  • Nominal Efficiency 71.0%
  • Overall Length 11-13/16"
  • RPM Range 1,400 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 115/208 - 230
  • Frame 56
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-15/16"
  • Max. Ambient Temp. 60 Degrees C
  • Ring to Ring Center 9-1/2"
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 4-1/4" x 4-1/4"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list