MOTOR,SP PH,1/6 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/6 HP,1725,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2014L
  • Mfr. Model # ARB2014L
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.17 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 2.8/1.4-1.4
  • Includes Resilient Base
  • HP 1/6
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1725
  • Hz 60
  • Overall Length 8-7/8"
  • RPM Range 1701-1800
  • Manufacturers Warranty Length 1 yr.
  • Shaft Length 1-1/2"
  • Voltage 115/208-230
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 7-3/8"
  • Stud Size #8-32
  • Shaft Dia. 1/2"
  • Ring to Ring Center 6-3/4"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Capacitor Required No
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Mounting Stud Location Shaft End
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Length 3/4"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list