MOTOR,SP PH,1/4HP,1725/1140,115,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/4HP,1725/1140,115,56Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2024L1
  • Mfr. Model # ARB2024L1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.73 lbs

Technical Specs

  • Full Load Amps 4.4/3.0
  • HP 1/4, 1/12
  • Includes Shaft Adapter 5/8" dia. x 1-1/4" L
  • Nameplate RPM 1725/1140
  • Item Belt Drive Motor
  • Phase 1
  • Footnotes 26, 262, 307
  • Hz 60
  • Overall Length 11"
  • Shaft Length 1-5/8"
  • Frame 56Z
  • Standards CSA Certified (LR43341)
  • RPM Range 1701-1800
  • Voltage 115
  • Shaft Dia. 1/2"
  • Length Less Shaft 9-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 2
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Service Factor 1.00
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list