Skip Content
MOTOR,SP PH,1/4 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/4 HP,1725,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBF2024
  • Mfr. Model # BF2024
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Full Load Amps 5.2/2.6
  • HP 1/4
  • Includes 5/8" dia. Shaft Bushing
  • Item Belt Drive Motor
  • Nameplate RPM 1725
  • Phase 1
  • Footnotes 92, 99
  • Duty Continuous
  • Hz 60
  • Overall Length 9-1/8"
  • Nominal Efficiency 59.0%
  • RPM Range 1400-1800
  • Voltage 115/208-230
  • Shaft Length 1-1/2"
  • Standards UL Recognized, CSA Certified
  • Frame 48
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 7-5/8"
  • Ring to Ring Center 7-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list