MOTOR,SP PH,1/4 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/4 HP,1725,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2024L4
  • Mfr. Model # ARB2024L4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.99 lbs

Technical Specs

  • Full Load Amps 3.3/1.7-1.7
  • Item Belt Drive Motor
  • HP 1/4
  • Nameplate RPM 1725
  • Phase 1
  • Footnotes 26
  • Overall Length 9-3/8"
  • Hz 60
  • RPM Range 1701-1800
  • Voltage 115/208-230
  • Shaft Length 1-1/2"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Shaft Dia. 1/2"
  • Frame 48Y
  • Length Less Shaft 7-7/8"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list