Skip Content
MOTOR,SP PH,1/3HP,1725/850,115V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/3HP,1725/850,115V,56Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSGF2034V3
  • Mfr. Model # SGF2034V3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.55 lbs

Technical Specs

  • HP 1/3, 1/15
  • Full Load Amps 5.2/3.0
  • Item Belt Drive Motor
  • Includes 5/8" dia. Shaft Bushing
  • Phase 1
  • Nameplate RPM 1725/850
  • Footnotes 26, 307
  • Hz 60
  • Overall Length 11-1/16"
  • Nominal Efficiency 64.0%
  • Shaft Length 1-7/8"
  • RPM Range 1701-1800
  • Voltage 115
  • Shaft Dia. 1/2"
  • Frame 56Z
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 9-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • Ring to Ring Center 8-11/16"
  • No. of Speeds 2
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list