MOTOR,SP PH,1/3HP,1725/1140,115V,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/3HP,1725/1140,115V,56

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF390
  • Mfr. Model # F390
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.7 lbs

Technical Specs

  • Full Load Amps 5.0/3.0
  • HP 1/3, 1/11
  • Footnotes 26
  • Item Belt Drive Motor
  • Phase 1
  • Nominal Efficiency 64.0%
  • Nameplate RPM 1725/1140
  • RPM Range 1701-1800
  • Hz 60
  • Overall Length 11-1/16"
  • Voltage 115
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-3/16"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 8-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 2
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 4-1/8" x 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list