Skip Content
MOTOR,SP PH,1/3HP,1725/1140,115V,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SP PH,1/3HP,1725/1140,115V,48

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS925AL
  • Mfr. Model # 925AL
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.14 lbs

Technical Specs

  • Full Load Amps 6.6/2.4
  • HP 1/3, 1/11
  • Item Belt Drive Motor
  • Nameplate RPM 1725/1140
  • Phase 1
  • Footnotes 26
  • Hz 60
  • Shaft Length 1-9/16"
  • Overall Length 10-1/4"
  • RPM Range 1701-1800
  • Frame 48
  • Voltage 115
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-11/16"
  • Ring to Ring Center 8-3/16"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • No. of Speeds 2
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Design Split-Phase
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list