MOTOR,SP PH,1/3 HP,1725,115/230V,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SP PH,1/3 HP,1725,115/230V,48

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBF2034
  • Mfr. Model # BF2034
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Technical Specs

  • Full Load Amps 6.4/3.2
  • HP 1/3
  • Includes 5/8" dia. Shaft Bushing
  • Item Belt Drive Motor
  • Nameplate RPM 1725
  • Phase 1
  • Footnotes 17, 92, 99
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 60.0%
  • Shaft Length 1-1/2"
  • Overall Length 9-5/16"
  • RPM Range 1400-1800
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified
  • Frame 48
  • Length Less Shaft 7-13/16"
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 7-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list