Skip Content
MOTOR,SP PH,1/3 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/3 HP,1725,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSARB2034L5
  • Mfr. Model # ARB2034L5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.44 lbs

Technical Specs

  • Full Load Amps 7.3/3.8-3.8
  • HP 1/3
  • Includes Shaft Adapter 5/8" dia. x 1-5/16" L
  • Item Belt Drive Motor
  • Nameplate RPM 1725
  • RPM Range 1701-1800
  • Shaft Length 1-5/8"
  • Hz 60
  • Phase 1
  • Voltage 115/208-230
  • Overall Length 10"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Shaft Dia. 1/2"
  • Frame 56Z
  • Length Less Shaft 8-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list