Skip Content
MOTOR,SP PH,1/2HP,1725/1140,230V,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/2HP,1725/1140,230V,56

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSGF2054HL
  • Mfr. Model # SGF2054HL
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • HP 1/2, 1/6
  • Item Belt Drive Motor
  • Phase 1
  • Full Load Amps 5.3/2.4
  • Nameplate RPM 1725/1140
  • Nominal Efficiency 51.0%
  • Overall Length 10-1/4"
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Length 1-7/8"
  • Voltage 230
  • Footnotes 26
  • Standards UL Recognized (E44549), CSA Certified (4642)
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 7-7/8"
  • Shaft Dia. 5/8"
  • Frame 56
  • Length Less Shaft 8-3/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 2
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list