MOTOR,SP PH,1/2 HP,1725,115/230,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/2 HP,1725,115/230,56Z

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRB2054DV3
  • Mfr. Model # RB2054DV3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Technical Specs

  • HP 1/2
  • Full Load Amps 9.6/4.8
  • Includes Adapter to Increase Shaft Dia. to 5/8"
  • Item Belt Drive Motor
  • Phase 1
  • Overall Length 10-5/16"
  • RPM Range 1701-1800
  • Hz 60
  • Nameplate RPM 1725
  • Shaft Length 2"
  • Voltage 115/230
  • Frame 56Z
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 7-13/16"
  • Standards CSA Certified (LR43341)
  • Length Less Shaft 8-5/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list