MOTOR,SP PH,1/2 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/2 HP,1725,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBF2054
  • Mfr. Model # BF2054
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • HP 1/2
  • Includes 5/8" dia. Shaft Bushing
  • Full Load Amps 8.2/4.1
  • Nameplate RPM 1725
  • Item Belt Drive Motor
  • Phase 1
  • Footnotes 92, 99
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 66.0%
  • Overall Length 9-15/16"
  • RPM Range 1400-1800
  • Shaft Length 1-1/2"
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified
  • Frame 48
  • Body Dia. 5-5/8"
  • Length Less Shaft 8-7/16"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 7-15/16"
  • Motor Bearings Ball
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Design Split-Phase
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list