Skip Content
MOTOR,SP PH,1/2 HP,1140,115/230V,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SP PH,1/2 HP,1140,115/230V,56

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBF2056D
  • Mfr. Model # BF2056D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.55 lbs

Technical Specs

  • Full Load Amps 9.2/4.6
  • HP 1/2
  • Item Belt Drive Motor
  • Nameplate RPM 1140
  • Duty Continuous
  • Phase 1
  • Footnotes 26
  • RPM Range 1000-1380
  • Nominal Efficiency 64.0%
  • Hz 60
  • Overall Length 11-7/16"
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified
  • Frame 56
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 9-1/6"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Service Factor 1.25
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list