MOTOR SINGLE PANEL SHUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR SINGLE PANEL SHUTTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN24N064
  • Mfr. Model # 24N064
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1442
  • Shipping Weight 2.63 lbs

Product Details

Single panel shutter motor. For exhaust installations on single panel shutters only. For use with 10" through 36" diameter fans. Vertical mount only. Relieves starting load on fan motor. Motor housing: 6-3/4" H x 4" W x 4-3/4" D. 36" leads with junction b

Technical Specs

  • Item Single Panel Shutter Motor
  • For Use With Single Panel Wall Shutters
  • Depth (In.) 4-3/4"
  • Includes Installation Hardware
  • Height (In.) 6-3/4"
  • Width (In.) 4"
  • Phase 1
  • Hz 50/60
  • Mounting Position Vertical
  • Voltage 100 V - 240 V
  • Amps 2/1.3 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list