Skip Content
Discontinued with Replacement
MOTOR SHUTTER SGL PANEL FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR SHUTTER SGL PANEL FIBREGLASS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C831
  • Mfr. Model # 2C831
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MOTOR SINGLE PANEL SHUTTER

Your Price: NA

Product Details

Single panel wall shutter, 120/240 volts.

Technical Specs

  • Height (In.) 6-3/4
  • Depth (In.) 4-1/4
  • Includes Mounting Bracket, Linkage and 6" Leads With Junction Box
  • For Use With Dayton(R) Single-Panel Exhaust Shutters 10 to 36"
  • Item Shutter Motor
  • Phase 1
  • Hz 60
  • Width (In.) 4-1/2
  • Voltage 120/240
  • Mounting Position Vertical
  • Amps 0.17/0.11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list