Discontinued with Replacement
MOTOR SHUTTER DBL PAN F/36-48IN FAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR SHUTTER DBL PAN F/36-48IN FAN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2C832
  • Mfr. Model # 2C832
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MOTOR DOUBLE PANEL SHUTTER

Your Price: NA

Product Details

Double panel wall shutter, for 36/48 inch diameter fans, 120/240 volts.

Technical Specs

  • For Use With Dayton(R) Double-Panel Exhaust Shutters 36" to 48"
  • Height (In.) 6
  • Depth (In.) 6-3/4
  • Includes Mounting Bracket, Linkage and 6" Leads With Junction Box
  • Item Shutter Motor
  • Mounting Position Vertical
  • Hz 60
  • Width (In.) 5-1/4
  • Amps 0.23/0.14
  • Voltage 120/240
  • Phase 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list