MOTOR SHEAVE REPL-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR SHEAVE REPL-7/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1X459
  • Mfr. Model # 1X459
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item O Ring Pulley
  • For Use With O-Ring Belt
  • Material Cast Iron
  • Outside Dia. 0.88"
  • Construction Solid
  • Bore Dia. 1/4"
  • Pulley Material Cast Iron
  • Pulley Type O-Ring Pulley
  • Pulley Outside Dia. 0.88"
  • Pulley Bore Type Fixed Bore
  • Pulley Bore Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list