MOTOR,SH POLE,1/8 HP,1050,115V,42Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/8 HP,1050,115V,42Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBLR6403
  • Mfr. Model # BLR6403
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • Application Furnace Blowers, Unit Heaters, Air Circulators, Fans
  • Full Load Amps 5.2
  • HP 1/8
  • Nameplate RPM 1050
  • Item Direct Drive Blower Motor
  • Includes Resilient Mounting Ring
  • Phase 1
  • Capacitor Required None
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Hz 60
  • Shaft Length 5"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Body Dia. 5"
  • Bolt Circle Dia. 4-7/16"
  • Shaft Dia. 1/2"
  • Stud Size #10-32 x 13/16"
  • Length Less Shaft 4-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-1/16"
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 2-1/4" x 3-7/8"
  • Motor Application HVAC/R
  • Motor Mounting Type Ring
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list