MOTOR,SH POLE,1/8 HP,1050,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/8 HP,1050,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBL6410
  • Mfr. Model # BL6410
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • Full Load Amps 5.2
  • Application Direct Drive Furnace Blowers, Unit Heaters, Air Conditioners, Many Other Shaft Mounted Fan and Blower Uses
  • HP 1/8
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1050
  • Capacitor Required None
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 5"
  • Voltage 115
  • Standards UL Recognized
  • Frame 42Y
  • Bolt Circle Dia. 4-7/16"
  • Body Dia. 5"
  • Stud Size #10-32
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-7/16"
  • Ring to Ring Center 4-1/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Length 4-7/16"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 4-7/16" x 4-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list