MOTOR,SH POLE,1/70 HP,1550,115V,3.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/70 HP,1550,115V,3.3

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS510
  • Mfr. Model # 510
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Technical Specs

  • Application Nutone
  • Includes Lead and Plug Assembly
  • HP 1/70
  • Full Load Amps 0.60
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1550
  • Phase 1
  • RPM Range 1501-1600
  • Shaft Length 2-1/4"
  • Voltage 115
  • Hz 60
  • Overall Length 4-3/4"
  • Frame 3.3
  • Standards UL Recognized (E46412), CSA Certified (LR12645)
  • Manufacturers Warranty Length 1 yr.
  • Bolt Circle Dia. 2.84"
  • Shaft Dia. 1/4"
  • Stud Size #8-32
  • Length Less Shaft 2-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • No. of Speeds 1
  • Motor Shaft Design Flat
  • Duty Continuous
  • Capacitor Required No
  • Body Dia. 3-3/8"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Mounting Stud Length 3/8"
  • Ins. Class A
  • Mounting Stud Location Both Ends
  • Mounting Stud Pattern 2" x 2"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list