MOTOR,SH POLE,1/70 HP,1550,115V,3.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/70 HP,1550,115V,3.3

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS509
  • Mfr. Model # 509
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Technical Specs

  • Application Nutone
  • Full Load Amps 0.60
  • Includes Lead and Plug Assembly
  • Nameplate RPM 1550
  • HP 1/70
  • Item Direct Drive Blower Motor
  • Phase 1
  • Hz 60
  • Overall Length 3-3/4"
  • Shaft Length 1-1/4"
  • RPM Range 1501-1600
  • Manufacturers Warranty Length 1 yr.
  • Voltage 115
  • Standards UL Recognized (E46412), CSA Certified (LR12645)
  • Frame 3.3
  • Shaft Dia. 1/4"
  • Length Less Shaft 3"
  • Stud Size #8-32
  • Max. Ambient Temp. 40 Degrees C
  • Bolt Circle Dia. 2.84"
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Flat
  • No. of Speeds 1
  • Capacitor Required No
  • Duty Continuous
  • Body Dia. 3-3/8"
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Mounting Stud Location Both Ends
  • Mounting Stud Length 1/2"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 2" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list