MOTOR,SH POLE,1/6 HP,1050,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/6 HP,1050,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS345A
  • Mfr. Model # 345A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.45 lbs

Technical Specs

  • Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
  • HP 1/6
  • Full Load Amps 7.0
  • Includes Resilient Mounting Rings
  • Capacitor Required None
  • Nameplate RPM 1050
  • Item Direct Drive Blower Motor
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 3-1/4"
  • Voltage 115
  • Frame 42Y
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Length Less Shaft 4-15/16"
  • Stud Size #8-32 x 13/16"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-9/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 4
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 2-5/16" x 4"
  • Mounting Stud Location Shaft End
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Application HVAC/R
  • Motor Mounting Position Horizontal
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list