MOTOR,SH POLE,1/6 HP,1000,115V,42Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SH POLE,1/6 HP,1000,115V,42Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBL6411
  • Mfr. Model # BL6411
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • Application Furnace Blowers, Unit Heaters, Air Circulators, Fans
  • HP 1/6
  • Full Load Amps 5.7
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1000
  • Capacitor Required None
  • Phase 1
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Shaft Length 2-1/2"
  • Hz 60
  • Standards UL Recognized, CSA Certified
  • Voltage 115
  • Frame 42Y
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Stud Size #10-32 UNF-2A
  • Length Less Shaft 4"
  • No. of Speeds 3
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list