MOTOR,SH POLE,1/5 HP,1050,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SH POLE,1/5 HP,1050,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9695
  • Mfr. Model # 9695
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Full Load Amps 6.8/5.3/4.2
  • HP 1/5
  • Application Furnace Blowers, Unit Heaters, Air Circulators, Fans
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1050
  • Phase 1
  • Capacitor Required None
  • Duty Continuous Air Over
  • Shaft Length 5"
  • Hz 60
  • Voltage 115
  • RPM Range 1000-1380
  • Bolt Circle Dia. 4-5/8"
  • Standards UL Recognized, CSA Certified
  • Stud Size #8-32 x 13/16"
  • Body Dia. 5"
  • Frame 42Y
  • Length Less Shaft 5-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 5-9/16"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Pattern 2-5/16" x 4"
  • Mounting Stud Location Shaft End
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list