Skip Content
MOTOR,SH POLE,1/4 HP,1050,115V,42Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/4 HP,1050,115V,42Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBLR6401
  • Mfr. Model # BLR6401
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • HP 1/4
  • Full Load Amps 12.3
  • Application Furnace Blowers, Unit Heaters, Air Circulators, Fans
  • Includes Resilient Mounting Ring
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1050
  • Capacitor Required None
  • Phase 1
  • Hz 60
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Shaft Length 2-5/8"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 4-5/8"
  • Frame 42Y
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-15/16"
  • Stud Size #8-32 x 3/4"
  • Body Dia. 5"
  • Ring to Ring Center 5-9/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list