Skip Content
MOTOR,SH POLE,1/4 HP,1050,115V,42Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/4 HP,1050,115V,42Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBL6534
  • Mfr. Model # BL6534
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Technical Specs

  • Full Load Amps 8.2
  • Application Exceptionally Quiet Operation On Shaft Mounted Blowers with 9 or 10" Dia. Wheels
  • HP 1/4
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1050
  • Duty Continuous Air Over
  • Capacitor Required None
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 4-3/8"
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Voltage 115
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type T-Flex
  • Motor Design Shaded Pole
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list