MOTOR,SH POLE,1/4 HP,1050,115V,42Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/4 HP,1050,115V,42Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBL6531
  • Mfr. Model # BL6531
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Application Exceptionally Quiet Operation On Shaft Mounted Blowers with 9 or 10" Dia. Wheels
  • Full Load Amps 8.9
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1050
  • HP 1/4
  • Capacitor Required None
  • Phase 1
  • Hz 60
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Shaft Length 4-1/4"
  • Voltage 115
  • Frame 42Y
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-5/8"
  • Motor Bearings Sleeve
  • No. of Speeds 3
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Application HVAC/R
  • Motor Mounting Type T-Flex
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CWSE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list