MOTOR,SH POLE,1/20 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,SH POLE,1/20 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1AGF8
  • Mfr. Model # 1AGF8
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • HP 1/20
  • Full Load Amps 2.0/1.6/1.3
  • Nameplate RPM 1,550/1,300/1,050
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Shaft Length 2-3/4"
  • Overall Length 7-5/16"
  • Voltage 115
  • RPM Range 1,501 - 1,600
  • Bolt Circle Dia. 3-7/8"
  • Standards UL Recognized, CSA Certified
  • Stud Size #10-32
  • Body Dia. 4-3/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/8"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 2-3/4" x 2-3/4"
  • Application Replacement Motor for Mfr. No. 2RB53, 5DVP0, 5DVP1, 5DVP2, 5DVP3, 5DVR7
  • Replacement For Mfr. No. 2RB53, 5DVP0, 5DVP1, 5DVP2, 5DVP3, 5DVR7
  • Capacitor Required No
  • Frame 4.4
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list