MOTOR,SH POLE,1/10 HP,1550,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/10 HP,1550,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9639
  • Mfr. Model # 9639
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.15 lbs

Technical Specs

  • Application Furnace Blowers, Attic Ventilators, Air Handlers, Fan Coils
  • HP 1/10
  • Full Load Amps 5.0
  • Includes Base
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required None
  • Duty Continuous Air Over
  • Shaft Length 2-7/8"
  • RPM Range 1400-1800
  • Hz 60
  • Frame 42Y
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5"
  • Voltage 115
  • Length Less Shaft 4-15/16"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 4-9/16"
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CWLE
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list