MOTOR,SH POLE,1/10 HP,1050,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,SH POLE,1/10 HP,1050,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBLR6406
  • Mfr. Model # BLR6406
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Application Furnace Blowers, Unit Heaters, Air Circulators, Fans
  • Full Load Amps 4.0
  • HP 1/10
  • Phase 1
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1050
  • Capacitor Required None
  • Hz 60
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Shaft Length 1-5/8"
  • Voltage 115
  • Standards UL Recognized
  • Frame 42Y
  • Bolt Circle Dia. 4-7/16"
  • Body Dia. 5"
  • Stud Size #8-32 x 5/8"
  • Shaft Dia. 3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Length Less Shaft 4-7/16"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 2-1/4" x 3-7/8"
  • Mounting Stud Location Opposite Shaft End
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position Horizontal
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list